Shop All Flame Resistant & Arc Flash Pants
Carhartt
Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30
Mfr # 104785-A11W33L30
Zoro # G009136912
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size W33/L30
- Color Klondike Khaki
Product Information
- Brand Carhartt
- MFR # 104785-A11W33L30
- Zoro # G009136912
- UPC # 195836219419
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | W33/L30 |
Details
Color | Klondike Khaki |
Description
Customization may be available on this item, please contact the supplier for details. 6.1-ounce, 79% Aramid/20% Modacrylic/1% Antistat Glenguard Ripstop , Inherently Flame Resistant ripstop fabric , Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 , Superior colorfastness , FastDry technology wicks away sweat for comfort , Sits slightly below the waist , Comfortable fit through the seat and thigh with room to move , Lower-front ledge pockets , Multiple tool and utility pockets , Comfortable gusseted crotch , Articulated knees for ease of movement , Reinforced back pockets , Stronger sewn-on-seam belt loops with utility loops at front , Straight leg opening , Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket , Imported This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 10, CAT 2, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Marking Tape, Roll, 3In W, 300 ft. L (16101)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M, 12PK (75-4854/M)
- RADIANS Safety Glasses, Clear Uncoated (AT1-10)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10034648)
- Carhartt Arc Flash and Flame Resistant Clothing