Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Carhartt
Flame-Resistant Coverall, Dark Navy, REG (Discontinued)
Mfr # 101017-410 40 REG
Zoro # G7444936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Regular
- Color Blue
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
- Fits Chest Size 40 in
Product Information
- Brand Carhartt
- MFR # 101017-410 40 REG
- Zoro # G7444936
- UPC # 886859311098
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Chest Size | 40 in |
Sleeve Length | 35 3/8 in |
Fits Waist Size | 34 in |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Maximum Chest Size | 34 in |
Size (Max. Waist x Max. Chest) | Regular ( 40 in x 34 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 34 in, Maximum Waist Size 40 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 35 3/8 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 40 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.