Shop All Aprons
Carhartt
Firm Duck Apron, Carhartt Brown, OS,
Mfr # 103439-211OS
Zoro # G709150218
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.42 lb
- Type Unlined
- High-Visibility No
- Named Size OS
Product Information
Dimensions
Named Size | OS |
Details
Color | Carhartt Brown |
Fabric Weight | 1.42 lb |
Type | Unlined |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm hand 100% cotton duck - Straps: 100% polyester - Criss-cross strap ties in back for balanced weight distrobution - Bib pocket with zip closure - Four large pockets, two small pockets - Tool and utility pockets - Ties in back for a custom fit - Length: 33 inches - Imported - Replaces 102483. Exclusive Trimming, Machine wash warm, Do not bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SMG-91-010)
- READYMAX SoundShield Classic Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCLB-CL)
- DIXON Pistol Grip, Water Nozzle (CSN75)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Small (BLKC-ES-PVC-AP2Y)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Red (18165)
- UNCOMMON THREADS Adjustable Butcher Apron Purple (3018-1800)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- Carhartt Aprons