Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 40x32 In
Mfr # B11-BLK 40 32
Zoro # G6333713
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 40 in
Product Information
- Brand Carhartt
- MFR # B11-BLK 40 32
- Zoro # G6333713
- UPC # 035481184130
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 40 in, Size 40 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- SPENCO Gel Insole, Mens, Fits Size 14 to 15, PR (39818)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- CARHARTT Dungaree Work Pants, Black, Size 33x32 In (B11-BLK 33 32)
- CARHARTT Dungaree Work Pants, Black, Size 38x32 In (B11-BLK 38 32)
- CARHARTT Dungaree Work Pants, Black, Size 31x32 In (B11-BLK 31 32)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- Carhartt Workwear and Protective Clothing