Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 38x36 In
Mfr # B11-BLK 38 36
Zoro # G6333932
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Inseam 36 in
- Fabric Weight 12 oz
Product Information
- Brand Carhartt
- MFR # B11-BLK 38 36
- Zoro # G6333932
- UPC # 035481231636
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Tag Size | 38 x 36 |
Maximum Waist Size | 38 in |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 36 in, Maximum Waist Size 38 in, Size 38 x 36 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, 3XL (65120515XXXL)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- CARHARTT Dungaree Work Pants, Black, Size 36x36 In (B11-BLK 36 36)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- TRU-SPEC BDU Trouser, L, Black (1523)
- Carhartt Workwear and Protective Clothing