Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 38x32 In
Mfr # B11-BLK 38 32
Zoro # G6333914
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 38 in
Product Information
- Brand Carhartt
- MFR # B11-BLK 38 32
- Zoro # G6333914
- UPC # 035481184123
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Size 38 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- EDWARDS SIGNALING HazLoc pull station (MPSR1-D45WX-GE)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- Carhartt Workwear and Protective Clothing