Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 36x34 In
Mfr # B11-BLK 36 34
Zoro # G6333783
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 36 in
Product Information
- Brand Carhartt
- MFR # B11-BLK 36 34
- Zoro # G6333783
- UPC # 035481184215
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 36 in, Size 36 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Small) (1287-BZ-RD-SM)
- CELLUCAP Large Dark Brown Hair Net, PK144 (HN500DB)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- GVS-RPB Breathing tube (NV2021A)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-NVY)
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In (B11-BLK 40 32)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- Carhartt Workwear and Protective Clothing