Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 34x30 In
Mfr # B11-BLK 34 30
Zoro # G6333765
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 34 in
Product Information
- Brand Carhartt
- MFR # B11-BLK 34 30
- Zoro # G6333765
- UPC # 035481184000
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 34 in, Size 34 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Dc Cable Extension, 987288 (9872-88)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X32 (101119-029-38-32)
- Carhartt Workwear and Protective Clothing