Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 33x34 In
Mfr # B11-BLK 33 34
Zoro # G6333652
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 33 in
Product Information
- Brand Carhartt
- MFR # B11-BLK 33 34
- Zoro # G6333652
- UPC # 035481184192
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 34 in ) |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 33 in, Size 33 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-3/8"H (41HB/40 KA Yellow)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- CAT FOOTWEAR Size 11 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- CARHARTT Dungaree Work Pants, Black, Size 36x32 In (B11-BLK 36 32)
- CARHARTT Dungaree Work Pants, Black, Size 28x30 In (B11-BLK 28 30)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- Carhartt Work Pants and Shorts