Shop All Work Pants and Shorts
Carhartt
Dungaree Work Pants, Black, Size 28x30 In
Mfr # B11-BLK 28 30
Zoro # G6335716
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 12 oz
Product Information
- Brand Carhartt
- MFR # B11-BLK 28 30
- Zoro # G6335716
- UPC # 035481501272
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 28 x 30" |
Fits Waist Size | 28 in |
Maximum Waist Size | 28 in |
Tag Size | 28 x 30 |
Details
Item | Washed Duck Work Pants |
Color | Black |
Material | Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 12 oz |
Closure Type | Zipper/Button |
Number of Outside Pockets | 4 |
Lining Material | Unlined |
Cleaning and Care Instructions | Machine Wash |
Series | B11 |
Waist Closure | Buttons |
Features | Multiple Tool and Utility Pockets |
Fly Closure Type | Zipper |
Includes Hammer Loop | Yes |
Reinforced Locations | Back Pockets |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fit | Relaxed Fit |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 28 in, Size 28 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-L)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-211)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- Carhartt Work Pants and Shorts