Shop All Belts
This Product is Discontinued
Carhartt
Detroit Belt, 38 in. Waist, Brown, Zamac (Discontinued)
Mfr # 2202-20-38
Zoro # G0376680
This Product is Discontinued
Key Features
- Fits Waist Size 38 in
- Color Brown
- Belt Material Leather
- Width 1 3/8 in
- Buckle Material Zamac
Product Information
Dimensions
Fits Waist Size | 38 in |
Width | 1 3/8 in |
Maximum Waist Size | 38 in |
Details
Color | Brown |
Belt Material | Leather |
Buckle Material | Zamac |
Item | Detroit Belt |
Adjustment Type | Buckle |
Style | Detroit Belt |
Material Style | Solid |
Garment Color | Brown |
Belt Style | General Purpose Belts |
Garment Type | Belt |
Description
Detroit Belt, Style Detroit Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Zamac, Width 1 3/8 in, Maximum Waist Size 38 in, Color Brown, Material Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.