Shop All Belts
Carhartt
Classic Buckle Belt, Brown, 50" L, 1-1/2" W
Mfr # A000550920115
Zoro # G103327872
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
Product Information
Dimensions
Width | 1 1/2 in |
Overall Length | 50 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Style | Classic Buckle Belt |
Features | Removable Buckle |
Material Style | Solid |
Buckle Design | Harness Buckle |
Reversable | No |
Buckle Finish | Nickler Roller |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- SPILFYTER Mercury Spill Kit (520260)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- NEVS 1" Color Coding Dots Blue - Roll Form (DOT-10RL Blue)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- CARHARTT Scratchless Belt, Black, 42" L, 1-5/16" W (A000550500111)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CUSTOM LEATHERCRAFT BELT COTTN WEB ADJ TO46"" (C501)
- Carhartt Workwear and Protective Clothing