Shop All Belts
Carhartt
Classic Buckle Belt, Brown, 38" L, 1-1/2" W
Mfr # A000550920109
Zoro # G403529396
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Maximum Waist Size 34 in
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 34 in |
Overall Length | 38 in |
Minimum Waist Size | 32 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Features | Removable Buckle |
Buckle Design | Harness Buckle |
Style | Classic Buckle Belt |
Buckle Finish | Nickler Roller |
Material Style | Solid |
Adjustment Type | Buckle |
Reversable | No |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 8 Piece (95-04-09G)
- GSS SAFETY Class 3 Premium 2 Tone Hooded Rain Coat (6005-L/XL)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- CARHARTT Metal Keeper Belt, Black, 42" L, 1-1/2" W (A000551100111)
- CARHARTT Classic Buckle Belt, Black, 46" L, 1-1/2" W (A000550900113)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Classic Buckle Belt, Brown, 46" L, 1-1/2" W (A000550920113)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- VF WORKWEAR Leather Belt, Black, 2XL (AB12BK RG XXL)
- Carhartt Workwear and Protective Clothing