Shop All Flame Resistant & Arc Flash Pants
Carhartt
Carhartt Pants, Blue, Cotton/Nylon
Mfr # FRB159-DNY 38 30
Zoro # G3587945
original price:
$116.99
14% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Material Trade Name 12% Nylon, 88% Cotton
- Inseam 30 in
- Fabric Weight 8.5 oz
- Maximum Waist Size 38 in
Product Information
- Brand Carhartt
- MFR # FRB159-DNY 38 30
- Zoro # G3587945
- UPC # 035481504884
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 x 30" |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Details
Item | Pants |
Material Trade Name | 12% Nylon, 88% Cotton |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Color | Dark Navy |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
ATPV Rating | 12 cal/sq cm |
Number of Pockets | 6 |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 38 in, Number of Pockets 6, Size 38 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- TINGLEY 35141 Workbrutes Black 14 Molded In Button PVC Knee Boot with Cleated Outsole (35141.XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Blk/Rd/Yellow, PR (VIB-FRES-04-L)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- Carhartt Workwear and Protective Clothing