Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L
Mfr # 101621-211 L REG
Zoro # G8625251
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 29 in
Product Information
- Brand Carhartt
- MFR # 101621-211 L REG
- Zoro # G8625251
- UPC # 886859747361
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Medium Weight Rain Suit, 4X-Large, Yellow (7025-SD 4XL)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- COYOTE EYEWEAR Coyote Eyewear 680562073126 P-31 M.Black - Gray; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m.black/ gray)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- Carhartt Workwear and Protective Clothing