Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 56 Regular
Mfr # 101017-410 56 REG
Zoro # G5411262
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 54 in
- Color Blue
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Product Information
- Brand Carhartt
- MFR # 101017-410 56 REG
- Zoro # G5411262
- UPC # 886859978314
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 54 in |
Fits Chest Size | 56 in |
Sleeve Length | 38 in |
Maximum Waist Size | 56 in |
Tag Size | 56 x 30 |
Maximum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | Regular ( 56 in x 50 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 50 in, Maximum Waist Size 56 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 38 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 56 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- BROTHER INTERNATIONAL Blk on White1'' Industrial Tape (TZES251)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- CARHARTT FR Duck Bib Overall (101627-211)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- Carhartt Workwear and Protective Clothing