Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Carhartt
Carhartt Flame Resistant Coverall, Navy, 54 Regular (Discontinued)
Mfr # 101017-410 54 REG
Zoro # G5411147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Regular
- Fits Waist Size 51 in
- Color Blue
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Product Information
- Brand Carhartt
- MFR # 101017-410 54 REG
- Zoro # G5411147
- UPC # 886859311234
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 51 in |
Fits Chest Size | 54 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 30 |
Size (Max. Waist x Max. Chest) | Regular ( 54 in x 48 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 54 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 37 3/4 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 54 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.