Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 50 Short
Mfr # 101017-410 50 SHT
Zoro # G5411165
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Fits Waist Size 45 1/2 in
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Product Information
- Brand Carhartt
- MFR # 101017-410 50 SHT
- Zoro # G5411165
- UPC # 886859311371
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Waist Size | 45 1/2 in |
Fits Chest Size | 50 in |
Sleeve Length | 36 7/16 in |
Maximum Chest Size | 44 in |
Tag Size | 50 x 28 |
Maximum Waist Size | 50 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 28 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 50 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size S, Sleeve Length 36 7/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 50 x 28, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- ZORO SELECT Asbestos Compound, Fiberlock A-B-C, Clear (6422-5)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- Carhartt Workwear and Protective Clothing