Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 52 Tall
Mfr # 101017-250 52 TLL
Zoro # G5410736
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Tall
- Color Khaki
- Fits Waist Size 48 in
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Product Information
- Brand Carhartt
- MFR # 101017-250 52 TLL
- Zoro # G5410736
- UPC # 886859311012
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 48 in |
Fits Chest Size | 52 in |
Sleeve Length | 39 1/8 in |
Tag Size | 52 x 32 |
Maximum Waist Size | 52 in |
Maximum Chest Size | 46 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 46 in, Maximum Waist Size 52 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 39 1/8 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 52 x 32, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Greyt Shadow G138OEG138COEG138JOE Machine Knit Medium Weight Gloves, 12PK (G138C)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- ALLEGRO INDUSTRIES Allegro Industries 9872-69 Repalcement Part Only for CO Sensor (9872-69)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 46 Regular (101017-250 46 REG)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- CARHARTT FR Duck Bib Lined Overall (101626-001)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls