Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 46 Regular
Mfr # 101017-250 46 REG
Zoro # G5410657
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
- Fits Chest Size 46 in
- Inseam 30 in
Product Information
- Brand Carhartt
- MFR # 101017-250 46 REG
- Zoro # G5410657
- UPC # 886859310596
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 40 1/2 in |
Fits Chest Size | 46 in |
Sleeve Length | 36 1/2 in |
Tag Size | 46 x 30 |
Maximum Chest Size | 40 in |
Maximum Waist Size | 46 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 40 in, Maximum Waist Size 46 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 36 1/2 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 46 x 30, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls