Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL
Mfr # FRS160-DNY XLG REG
Zoro # G3088434
original price:
$84.49
4% off
new price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Hazard Risk Category (HRC) 2
Product Information
- Brand Carhartt
- MFR # FRS160-DNY XLG REG
- Zoro # G3088434
- UPC # 035481509117
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Sleeve Length Type | Long |
Minimum Waist Size | 40 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Carhartt-Strong Triple-Stitched Main Seams |
Closure Type | Flaps and Buttons |
Fabric Weight | 7 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 2 |
Collar Style | Button-Down |
Pocket Location | Left Chest |
Material Trade Name | 12% Nylon, 88% Cotton |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Size XL, Sleeve Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, 13" L, PR (PAMSQ-M1415)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Grey (HDF-19BP-GY)
- 3M SCOTT Anti-Fog Wipe, 2.5" x 3 (2010173)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, L (FRS160-GRY LRG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- Carhartt Flame Resistant & Arc Flash Shirts