Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT
Mfr # FRS160-DNY LRG TLL
Zoro # G7427786
original price:
$88.91
4% off
new price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Carhartt
- MFR # FRS160-DNY LRG TLL
- Zoro # G7427786
- UPC # 035481509131
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Sleeve Length Type | Long |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.6 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Carhartt-Strong Triple-Stitched Main Seams |
Closure Type | Flaps and Buttons |
Fabric Weight | 7 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 2 |
Collar Style | Button-Down |
Material Trade Name | 12% Nylon, 88% Cotton |
Pocket Location | Left Chest |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Size L, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- CARHARTT FR Womens Force Cotton LS Crew T Shirt (102685-410)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- ARIAT FR Button Down Shirt, Gray, XL (10012253)
- Carhartt Flame Resistant & Arc Flash Shirts