Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L
Mfr # FRS160-KHI LRG REG
Zoro # G2831473
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Carhartt
- MFR # FRS160-KHI LRG REG
- Zoro # G2831473
- UPC # 035481508622
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 in |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.6 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Khaki |
Features | Carhartt-Strong Triple-Stitched Main Seams |
Closure Type | Flaps and Buttons |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Material Trade Name | 12% Nylon, 88% Cotton |
Pocket Location | Left Chest |
Collar Style | Button-Down |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Size L, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness, 469J92 (469J92)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- Carhartt Workwear and Protective Clothing