Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL
Mfr # FRS160-MBL XXL REG
Zoro # G3476724
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2X-Large
- Fits Chest Size 50 in to 52 in
Product Information
- Brand Carhartt
- MFR # FRS160-MBL XXL REG
- Zoro # G3476724
- UPC # 035481508912
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 35 in |
Minimum Chest Size | 50 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.6 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Features | Carhartt-Strong Triple-Stitched Main Seams |
Closure Type | Flaps and Buttons |
Fabric Weight | 7 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Collar Style | Button-Down |
Material Trade Name | 12% Nylon, 88% Cotton |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Pockets 2, Pocket Location Left Chest, Size 2X-Large, Sleeve Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- OMNI-VIEW Dia.3/4 Dome Plastic Back, 26 (ONV-360-36-HB)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- Carhartt Arc Flash and Flame Resistant Clothing