Shop All Belts
Carhartt
Box Buckle Belt, Black, 50" L, 1-1/2" W
Mfr # A000551000115
Zoro # G303327795
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Style Box Buckle Belt
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Overall Length | 50 in |
Details
Item | Carhartt Box Buckle Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Style | Box Buckle Belt |
Adjustment Type | Buckle |
Features | Polished Leather |
Material Style | Solid |
Reversable | No |
Buckle Design | Harness Buckle |
Buckle Finish | Gunmetal |
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- CARHARTT Box Buckle Belt, Black, 44" L, 1-1/2" W (A000551000112)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Classic Buckle Belt, Brown, 58" L, 1-1/2" W (A000550920119)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Classic Buckle Belt, Brown, 42" L, 1-1/2" W (A000550920111)
- CARHARTT Detroit Leather Work Belt, 52 (A000550700118)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- Carhartt Workwear