Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size 3XL
Mfr # J140-DNY 3XL REG
Zoro # G9171696
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 38 1/8 in
Product Information
- Brand Carhartt
- MFR # J140-DNY 3XL REG
- Zoro # G9171696
- UPC # 035481387203
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 3XL Reg |
Length | 38 1/8 in |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 38 1/8 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (5NGN9)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-05-XL)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- HY-KO Open/Closed Clock Sign 12 x 8.5 6" x 9.5", 3PK (A60003)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- Carhartt Workwear and Protective Clothing