Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Inseam 32" (Discontinued)
Mfr # R41-BRN-46X32
Zoro # G8486655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulated Yes
- Number of Outside Pockets 5
- Fits Waist Size 46 in
- Lining Material Nylon Quilted Polyester
- Fabric Weight 12 oz
Product Information
- Brand Carhartt
- MFR # R41-BRN-46X32
- Zoro # G8486655
- UPC # 035481492280
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Details
Insulated | Yes |
Number of Outside Pockets | 5 |
Lining Material | Nylon Quilted Polyester |
Fabric Weight | 12 oz |
Item | Bib Overalls |
Gender | Men's |
Hammer Loop | Yes |
Inseam | 32 in |
Color | Carhartt Brown |
Material | 100% Cotton Duck |
Closure Type | Zipper and Snap |
Fly Closure Type | Zipper and Snap |
Includes Hammer Loop | Yes |
Description
Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Lining Material Nylon Quilted Polyester, Fly Closure Type Zipper and Snap, Color Brown, Maximum Waist Size 46 in, Inseam 32 in, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.