Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overalls, Black, Inseam 32" (Discontinued)
Mfr # R41-BLK 34 32
Zoro # G8485955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 32 in
- Closure Type Zipper and Snap
Product Information
- Brand Carhartt
- MFR # R41-BLK 34 32
- Zoro # G8485955
- UPC # 035481491818
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34 in |
Size (Max. Waist x Inseam) | 32 in ) |
Details
Item | Bib Overalls |
Color | Black |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Inseam | 32 in |
Closure Type | Zipper and Snap |
Insulated | Yes |
Gender | Men's |
Lining Material | Nylon Quilted Polyester |
Number of Outside Pockets | 5 |
Hammer Loop | Yes |
Includes Hammer Loop | Yes |
Description
Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Lining Material Nylon Quilted Polyester, Color Black, Inseam 32 in, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.