Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 54" Waist Size, 34" Inseam
Mfr # 102776-412-54x34
Zoro # G1610181
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 34 in
- Hammer Loop Yes
- Closure Type Buttons/Snaps
- Number of Pockets 7+
- Material Cotton
Product Information
- Brand Carhartt
- MFR # 102776-412-54x34
- Zoro # G1610181
- UPC # 192776081021
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 54 in |
Tag Size | 54 x 34 |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Maximum Waist Size | 54 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 54 in, Minimum Waist Size 33 in, Inseam 34 in, Size 4XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- ZING Handicap Parking Sign, 12X12", HIP (2349)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- CARHARTT Bib Overalls, 38" Waist Size, 32" Inseam (102776-412-38x32)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- Carhartt Coveralls & Overalls