Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 40" Waist Size, 30" Inseam
Mfr # 102776-412-40x30
Zoro # G1609743
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 7+
- Fits Waist Size 40 in
- Hammer Loop Yes
- Size XL
- Color Navy
Product Information
- Brand Carhartt
- MFR # 102776-412-40x30
- Zoro # G1609743
- UPC # 192776079912
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 in |
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 33 in |
Tag Size | 40 x 30 |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 40 in, Minimum Waist Size 33 in, Inseam 30 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- PIONEER PVC Rainsuit, Yellow, Small (V3010460U-S)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT Bib Overalls, 38" Waist Size, 30" Inseam (102776-412-38x30)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- Carhartt Workwear and Protective Clothing