Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Sz, 32" Inseam, Blk
Mfr # 102776-001-38x32
Zoro # G1608562
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Size L
- Number of Pockets 7+
- Gender Men's
- Series 102776
Product Information
- Brand Carhartt
- MFR # 102776-001-38x32
- Zoro # G1608562
- UPC # 889192750630
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Tag Size | 38 x 28 |
Minimum Chest Size | 10 1/8 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 38 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 32 in, Size L, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes Pocket (1001-20PPD)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- Carhartt Workwear and Protective Clothing