Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Sz, 30" Inseam, Brn
Mfr # 102776-211-38x30
Zoro # G1609323
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 30 in
- Ankle Style Cuffs
- Series 102776
- Size L
- Hammer Loop Yes
Product Information
- Brand Carhartt
- MFR # 102776-211-38x30
- Zoro # G1609323
- UPC # 889192752139
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Tag Size | 38 x 28 |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 10 1/8 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 30 in, Size L, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Brown, L, PR (20GY79)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- BDG Leather Gloves, XL (20-1-10753-XL)
- HONEYWELL SERVUS PVC, Rubber Boot, Navy 15", Sz 8, PR (75126)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Blk (102776-001-38x30)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- PORTWEST Contrast Coverall Lined, XXXL (S485)
- Carhartt Workwear and Protective Clothing