Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Sz, 30" Inseam, Blk
Mfr # 102776-001-38x30
Zoro # G1608614
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 9
- Series 102776
- Gender Men's
- Number of Pockets 7+
- Fits Waist Size 38 in
Product Information
- Brand Carhartt
- MFR # 102776-001-38x30
- Zoro # G1608614
- UPC # 889192750210
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 38 in |
Size | L |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Tag Size | 38 x 28 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 30 in, Size L, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, S, (CA5638S3)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CARHARTT Bib Overalls, 42" Waist Sz, 34" Inseam, Blk (102776-001-42x34)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- Carhartt Workwear