Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 30" Waist Sz, 32" Inseam, Blk
Mfr # 102776-001-30x32
Zoro # G1608632
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Loop Yes
- Closure Type Buttons/Snaps
- Inseam 32 in
- Ankle Style Cuffs
- Series 102776
Product Information
- Brand Carhartt
- MFR # 102776-001-30x32
- Zoro # G1608632
- UPC # 889192750517
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 28 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 30 in, Minimum Waist Size 33 in, Inseam 32 in, Size S, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CARHARTT Bib Overall, M, Black (104393-BLK)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- Carhartt Workwear and Protective Clothing