Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 30" Waist Size, 30" Inseam
Mfr # 102776-412-30x30
Zoro # G1609795
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 7+
- Series 102776
- Size S
- Color Navy
- Number of Outside Pockets 9
Product Information
- Brand Carhartt
- MFR # 102776-412-30x30
- Zoro # G1609795
- UPC # 192776079769
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 30 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 30 in, Minimum Waist Size 33 in, Inseam 30 in, Size S, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 3XL (71022-3XL)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Blk (102776-001-44x30)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- Carhartt Coveralls & Overalls