Shop All Coveralls & Overalls
Carhartt
Bib Overall, XL, Brown
Mfr # 104393-BRN
Zoro # G501838178
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 49 in
- Series 104393
- Size XL
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Inseam 34 in
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G501838178
- UPC # 192776515502
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 49 in |
Size | XL |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 49 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 12 1/8 in |
Tag Size | 49 x 34 |
Size-Body Type | Regular |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 49 in, Minimum Waist Size 33 in, Inseam 34 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Wear Proper PPE When Handling Chemicals, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1609)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6450)
- VISUAL WORKPLACE A Frame, Fold Up Stand, 18"x24" (85-1402-1824-601)
- CHILL-ITS BY ERGODYNE Dew Rag, Orange/Red, Flames (6710)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- Carhartt Coveralls & Overalls