Shop All Coveralls & Overalls
Carhartt
Bib Overall, XL, Brown
Mfr # 104393-BRN
Zoro # G201838188
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Closure Type Zipper
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Lining Material Quilted
- Material Cotton
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G201838188
- UPC # 192776515144
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 49 in |
Size-Body Type | Regular |
Maximum Waist Size | 49 in |
Tag Size | 49 x 31 |
Minimum Waist Size | 33 in |
Minimum Chest Size | 12 1/8 in |
Maximum Chest Size | 40 1/2 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 49 in, Minimum Waist Size 33 in, Inseam 31 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40027)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- Carhartt Coveralls & Overalls