Shop All Coveralls & Overalls
Carhartt
Bib Overall, M, Black
Mfr # 104393-BLK
Zoro # G401838179
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 41 in
- Lining Material Quilted
- Material Cotton
- Series 104393
- Gender Men's
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G401838179
- UPC # 192776514482
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 41 in |
Size | M |
Size-Body Type | Regular |
Minimum Chest Size | 12 1/8 in |
Minimum Waist Size | 33 in |
Tag Size | 41 x 31 |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 41 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 41 in, Minimum Waist Size 33 in, Inseam 31 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- MOON AMERICAN Pin Lug Swivel, FNHxFNH, 1-1/2 In (379-1521521)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Blk (102776-001-32x34)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- Carhartt Workwear and Protective Clothing