Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 44in. x 30in.
Mfr # 101626-410 44 30
Zoro # G9506007
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 54 cal/sq cm
- Lining Material Quilt
Product Information
- Brand Carhartt
- MFR # 101626-410 44 30
- Zoro # G9506007
- UPC # 886859755342
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 30 in |
Closure Type | Snap |
ATPV Rating | 54 cal/sq cm |
Lining Material | Quilt |
Arc Flash PPE Category | 4 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Pockets | 6 |
Standards | NFPA 2112, NFPA 70E |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Protection Type | Cold-Condition Insulated |
Includes Suspenders | Yes |
High-Visibility | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 44 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- KIMTECH Disposable Respirator, White, PK20 (62483)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- Carhartt Arc Flash and Flame Resistant Clothing