Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 34inx36in, 8.5 oz.
Mfr # 101627-410 34 36
Zoro # G8972503
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Product Information
- Brand Carhartt
- MFR # 101627-410 34 36
- Zoro # G8972503
- UPC # 886859760261
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 34 in x 36 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 36 in |
Color | Navy Blue |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Includes Suspenders | Yes |
Includes Lining | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 36 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Sign, Pinch Points Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19889-10PK)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT Bib Overall, Dark Navy, 42in x 30in, 13 oz. (101627-410 42 30)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls