Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R)Brown, 42in.x34in.
Mfr # 101626-211 42 34
Zoro # G9506086
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 54 cal/sq cm
- Arc Flash PPE Category 4
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Product Information
- Brand Carhartt
- MFR # 101626-211 42 34
- Zoro # G9506086
- UPC # 886859754710
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 34 in |
Details
Item | Bib Overalls |
ATPV Rating | 54 cal/sq cm |
Arc Flash PPE Category | 4 |
Inseam | 34 in |
Color | Brown |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Lining Material | Quilt |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Protection Type | Cold-Condition Insulated |
Includes Suspenders | Yes |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
High-Visibility | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- SIGNMISSION OSHA WARNING Sign, Dust Inhalation Hazard, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12581)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls