Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R)Brown, 38in.x36in.
Mfr # 101626-211 38 36
Zoro # G9506061
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 54 cal/sq cm
- Lining Material Quilt
Product Information
- Brand Carhartt
- MFR # 101626-211 38 36
- Zoro # G9506061
- UPC # 886859754925
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 36 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 36 in |
Closure Type | Snap |
ATPV Rating | 54 cal/sq cm |
Lining Material | Quilt |
Arc Flash PPE Category | 4 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Pockets | 6 |
Standards | NFPA 2112, NFPA 70E |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Includes Lining | Yes |
High-Visibility | No |
Includes Suspenders | Yes |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- EDWARDS SIGNALING Fire Bell, 10 In. (439DEX-10AW)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- Carhartt Arc Flash and Flame Resistant Clothing