Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R)Brown, 36in.x32in.
Mfr # 101626-211 36 32
Zoro # G9506156
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 54 cal/sq cm
- Arc Flash PPE Category 4
- Material 100% Cotton
- Closure Type Snap
- Standards NFPA 2112, NFPA 70E
Product Information
- Brand Carhartt
- MFR # 101626-211 36 32
- Zoro # G9506156
- UPC # 886859754260
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Details
Item | Bib Overalls |
ATPV Rating | 54 cal/sq cm |
Arc Flash PPE Category | 4 |
Inseam | 32 in |
Color | Brown |
Material | 100% Cotton |
Closure Type | Snap |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 13 oz |
Lining Material | Quilt |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Protection Type | Cold-Condition Insulated |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Includes Suspenders | Yes |
High-Visibility | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- HAWK Mega xtendible Tree Arm (HWK-HA3021)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- Carhartt Arc Flash and Flame Resistant Clothing