Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 52x32in, 16 cal/cm2
Mfr # 101627-211 52 32
Zoro # G8972092
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
Product Information
- Brand Carhartt
- MFR # 101627-211 52 32
- Zoro # G8972092
- UPC # 886859758558
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Maximum Waist Size | 52 in |
Size (Max. Waist x Inseam) | 52 in x 32 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 32 in |
Closure Type | Snap |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Includes Lining | No |
Includes Suspenders | Yes |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 32 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ASW74A000)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls