Shop All Coveralls & Overalls
Carhartt
Bib Overall, 3XL, Brown
Mfr # 104393-BRN
Zoro # G701838190
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 104393
- Hammer Loop Yes
- Gender Men's
- Material Cotton
- Lining Material Quilted
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G701838190
- UPC # 192776514963
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 57 in |
Minimum Chest Size | 12 1/8 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Maximum Waist Size | 57 in |
Tag Size | 57 x 31 |
Maximum Chest Size | 40 1/2 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 57 in, Minimum Waist Size 33 in, Inseam 31 in, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, XL, Blue (MFX-SG375XL)
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Carhartt Workwear