Shop All Coveralls & Overalls
Carhartt
Bib Overall, 3XL, Brown
Mfr # 104393-BRN
Zoro # G601838160
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Style Zipper, Snap
- Fits Waist Size 57 in
- Inseam 35 in
- Material Cotton
- Size 3XL
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G601838160
- UPC # 192776515380
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 57 in |
Size | 3XL |
Tag Size | 57 x 35 |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Maximum Waist Size | 57 in |
Minimum Chest Size | 12 1/8 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 57 in, Minimum Waist Size 33 in, Inseam 35 in, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- SIGNMISSION OSHA Notice Sign, Chemical PPE Station With Symbol, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-NS-A-1014-V-10564)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 38" Waist Size, 32" Inseam (102776-412-38x32)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- Carhartt Coveralls & Overalls