Shop All Coveralls & Overalls
Carhartt
Bib Overall, 2XL, Brown
Mfr # 104393-BRN
Zoro # G401838186
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 5
- Ankle Style Zipper, Snap
- Gender Men's
- Series 104393
- Fabric Weight 12 oz
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G401838186
- UPC # 192776514932
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 53 in |
Size | 2XL |
Minimum Waist Size | 33 in |
Maximum Waist Size | 53 in |
Tag Size | 53 x 31 |
Minimum Chest Size | 12 1/8 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 53 in, Minimum Waist Size 33 in, Inseam 31 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- PLASTICADE Base, Rubber For Use, Navicades, 30 lbs. (650-RB-30)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- BALDWIN Estate Antique Brass House Numbers (90670.050.CD)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- CARHARTT Bib Overalls, 40" Waist Size, 32" Inseam (102776-412-40x32)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 40" Waist Sz, 30" Inseam, Blk (102776-001-40x30)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- Carhartt Workwear and Protective Clothing