Shop All Coveralls & Overalls
Carhartt
Bib Overall, 2XL, Black
Mfr # 104393-BLK
Zoro # G601838184
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 104393
- Closure Type Zipper
- Ankle Style Zipper, Snap
- Fits Waist Size 53 in
- Hammer Loop Yes
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G601838184
- UPC # 192776514338
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 53 in |
Size | 2XL |
Maximum Waist Size | 53 in |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 12 1/8 in |
Size-Body Type | Regular |
Tag Size | 53 x 31 |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 53 in, Minimum Waist Size 33 in, Inseam 31 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- TRU-SPEC Mens Tactical Pants, XL, Inseam 32" (1321)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 36" Inseam, Brn (102776-211-34x36)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- Carhartt Workwear