Shop All Accessories
Carhartt
Base Force Midweight Bottom 3XL
Mfr # MBL115B-NVY-3XL
Zoro # G809768283
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Product Information
- Brand Carhartt
- MFR # MBL115B-NVY-3XL
- Zoro # G809768283
- UPC # 61492037578
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. Smooth flatlock seams and tagless label enhance comfort. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt (WMX160-YW-CAUYB-M-M-300)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- 3M Sweatband, PK2 (07-0024-02)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- LUCKY LINE LuckyLine: TWISTY NYLON CTD BLACK, PK 5 (LKL-8112005)
- CROSSFIRE Crossfire Black Oxford Zippered Pouch (CR3)
- Carhartt Accessories