Shop All Accessories
Carhartt
Base Force Heavyweight Poly-Wool Bottom 3XL
Mfr # MBL121B-NVYHTR-3XL
Zoro # G609768315
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Gender Men's
- Features Rugged Flex®
Product Information
- Brand Carhartt
- MFR # MBL121B-NVYHTR-3XL
- Zoro # G609768315
- UPC # 61492038728
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Gender | Men's |
Features | Rugged Flex® |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend . Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- THE COBURN CO Disinfectant Mats (4591818)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, Medium (6300TC)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- Carhartt Workwear and Protective Clothing